Check Availability
  • EATON BUSSMANN 

    25A Fast Acting Cylindrical Photovoltaic Fuse with 1000VDC Voltage Rating; PV-10M Series

  • Item # 49ZV18
  • Mfr. Model # PV10M-25
25A Fast Acting Cylindrical Photovoltaic Fuse with 1000VDC Voltage Rating; PV-10M Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZV18
Mfr. Model # PV10M-25
UNSPSC #39121609
Shipping Weight 0.019 lbs
Country of Origin Mexico *
Item Photovoltaic Fuse
Fuse Amps 25A
Indicating / Nonindicating Nonindicating
Series PV-10M
Fuse Voltage Rating 1000VDC
Fuse Speed Fast Acting
Element Single
Class Midget
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 20kA at 1000VDC
Length 1-1/2"
Diameter 13/32"
Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close