Check Availability
  • EATON BUSSMANN 

    20A Fast Acting Melamine Fuse with 250VAC/DC Voltage Rating; KWN-R Series

  • Item # 1DG60
  • Mfr. Model # KWN-R-20
20A Fast Acting Melamine Fuse with 250VAC/DC Voltage Rating; KWN-R Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse covers exposed terminals and contacts of Bussman fuseblocks.
Show More Close
 

Technical Specifications

Item # 1DG60
Mfr. Model # KWN-R-20
UNSPSC #39121607
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 20A
Indicating / Nonindicating Nonindicating
Series KWN-R
Fuse Voltage Rating 250VAC/DC
Fuse Speed Fast Acting
Class RK1
Element Single
Body Material Melamine
Body Style Cylindrical
Rejection / Nonrejection Rejection
Fuse Interrupt Rating 200kA at 250VAC/DC
Length 2"
Diameter 18/32"
Functionally Equal To Mersen/Ferraz Shawmut A2K-R
Standards CE, Guide JDDZ
* This product's country of origin is subject to change

Compliance and Restrictions