Check Availability
  • EATON BUSSMANN 

    20A Fast Acting Cylindrical Photovoltaic Fuse with 600VDC Voltage Rating; PVM Series

  • Item # 49ZV24
  • Mfr. Model # PVM-20
20A Fast Acting Cylindrical Photovoltaic Fuse with 600VDC Voltage Rating; PVM Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZV24
Mfr. Model # PVM-20
UNSPSC #39121609
Shipping Weight 0.018 lbs
Country of Origin Mexico *
Item Photovoltaic Fuse
Fuse Amps 20A
Indicating / Nonindicating Nonindicating
Series PVM
Fuse Voltage Rating 600VDC
Fuse Speed Fast Acting
Element Single
Class Midget
Body Material Melamine
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 50kA at 600VDC
Length 13/32"
Diameter 13/32"
Standards UL 2579, E335324, CSA
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions