Check Availability
  • EATON BUSSMANN 

    20A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATC Series, Yellow

  • Item # 1BZ35
  • Mfr. Model # ATC-20
20A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATC Series, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fast-acting fuse features plastic body construction and a blade-style design.
Show More Close
 

Technical Specifications

Item # 1BZ35
Mfr. Model # ATC-20
UNSPSC #39121612
Catalog Page 183
Shipping Weight 0.01 lbs
Country of Origin Japan *
Item Fuse
Fuse Amps 20A
Indicating / Nonindicating Nonindicating
Series ATC
Fuse Voltage Rating 32VDC
Fuse Speed Fast Acting
Element Single
Body Material Plastic
Rejection / Nonrejection Nonrejection
Body Style Blade
Fuse Interrupt Rating 1kA at 32VDC
Length 3/4"
Width 3/4"
Depth 7/32"
Diameter Not Applicable
Color Code Yellow
Standards UL Recognized Guide JFHR2, File E56412
Functionally Equal To Mersen/Ferraz Shawmut AF, Littelfuse 257, ATO
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close