Check Availability
  • EATON BUSSMANN 

    2-Pole Industrial Fuse Block, AC: 600VAC, DC: 170VDC, 15A, Series SC

  • Item # 1DZ15
  • Mfr. Model # BG3012SQ
2-Pole Industrial Fuse Block, AC: 600VAC, DC: 170VDC, 15A, Series SC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse block features a screw/slip-on connector, bolt-down mounting application, and an open fuse block design. It also features a blown fuse indicator.
Show More Close
 

Technical Specifications

Item # 1DZ15
Mfr. Model # BG3012SQ
UNSPSC #39121411
Catalog Page 185
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Fuse Block or Fuse Holder Type Fuse Block
Item Fuse Block
Fuse Type Industrial
Fuse UL Class G
Amp Range of Fuse Block or Holder 15A
Fuse Block or Holder AC Voltage Rating 600VAC
Fuse Block or Holder DC Voltage Rating 170VDC
Number of Poles 2
For Fuse Series SC
Series BG
Indicating / Nonindicating Nonindicating
Fuse Block Design Open
Mounting Style Bolt Down
Connector Type Screw
Wire Size 14 to 10 AWG
Height 1.22"
Width 1.63"
Length 3.00"
Standards rUL, CSA Certified, CE
* This product's country of origin is subject to change

Welcome Sign In