Check Availability
  • EATON BUSSMANN 

    1A Nonindicating Fuse with 5500VAC Voltage Rating; ABWNA Series

  • Item # 4YEX5
  • Mfr. Model # 5-5ABWNA1E
1A Nonindicating Fuse with 5500VAC Voltage Rating; ABWNA Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For motor circuit protection, this fuse is for use with 2400V to 15.5kV applications.
Show More Close
 

Technical Specifications

Item # 4YEX5
Mfr. Model # 5-5ABWNA1E
UNSPSC #39121604
Catalog Page 180
Shipping Weight 0.45 lbs
Country of Origin India *
Item Fuse
Fuse Amps 1A
Indicating / Nonindicating Nonindicating
Series ABWNA
Fuse Voltage Rating 5500VAC
Fuse Speed Time Delay
Class PT E-Rated
Element Single
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 50kA at 5500VAC
Length 5-5/8"
Diameter 1"
Standards IEC 282-1, ANSI C37.46
* This product's country of origin is subject to change

Compliance and Restrictions