Check Availability
  • EATON BUSSMANN 

    1A Fast Acting Glass Fuse with 250VAC Voltage Rating; GDB Series

  • Item # 1CC62
  • Mfr. Model # GDB-1A
1A Fast Acting Glass Fuse with 250VAC Voltage Rating; GDB Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fast-acting fuse offers low breaking capacity. It features glass body construction with nickel-plated brass endcaps.
Show More Close
 

Technical Specifications

Item # 1CC62
Mfr. Model # GDB-1A
UNSPSC #39121607
Catalog Page 182
Shipping Weight 0.1 lbs
Country of Origin China *
Item Fuse
Fuse Amps 1A
Indicating / Nonindicating Indicating
Series GDB
Fuse Voltage Rating 250VAC
Fuse Speed Fast Acting
Element Single
Body Material Glass
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 35A at 250VAC
Length 20mm
Diameter 5mm
Functionally Equal To Mersen/Ferraz Shawmut GSB, Littelfuse 217
Standards CE, UL Guide JDYX2
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms