Check Availability
  • EATON BUSSMANN 

    16A Fast Acting Fiberglass High Speed Semiconductor Fuses with 600VAC/700VDC Voltage Rating; FWC Ser

  • Item # 1EH54
  • Mfr. Model # FWC-16A10F
16A Fast Acting Fiberglass High Speed Semiconductor Fuses with 600VAC/700VDC Voltage Rating; FWC Ser
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nonindicating fuse features durable fiberglass body construction.
Show More Close
 

Technical Specifications

Item # 1EH54
Mfr. Model # FWC-16A10F
UNSPSC #39121612
Catalog Page 180
Shipping Weight 0.002 lbs
Country of Origin India *
Item High Speed Semiconductor Fuses
Fuse Amps 16A
Indicating / Nonindicating Nonindicating
Series FWC
Fuse Voltage Rating 600VAC/700VDC
Fuse Speed Fast Acting
Class High Speed
Element Single
Body Material Fiberglass
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 200kA at 600VAC, 50kA at 700VDC
Length 1-1/2"
Diameter 13/30"
Functionally Equal To Mersen/Ferraz Shawmut A70QS
Standards CE, UL Recognized
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions