Check Availability
  • EATON BUSSMANN 

    15A Fast Acting Cylindrical Solar Fuse with 1000VDC Voltage Rating; PV-F Series

  • Item # 41E440
  • Mfr. Model # PV-15A10F
15A Fast Acting Cylindrical Solar Fuse with 1000VDC Voltage Rating; PV-F Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for the protection and isolation of photovoltaic strings, this fuse is capable of interrupting low overcurrents associated with faulted PV string arrays.
Show More Close
 

Technical Specifications

Item # 41E440
Mfr. Model # PV-15A10F
UNSPSC #39121612
Shipping Weight 0.02 lbs
Country of Origin India *
Item Solar Fuse
Fuse Amps 15A
Indicating / Nonindicating Nonindicating
Series PV-F
Fuse Voltage Rating 1000VDC
Fuse Speed Fast Acting
Element Single
Class gPV/UL PV
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 33kA at 1000VDC
Length 38mm
Diameter 10.3mm
Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions