Check Availability
  • EATON BUSSMANN 

    12A Very Fast Acting Ceramic Fuse with 250VAC/125VDC Voltage Rating; GBB Series

  • Item # 1CC12
  • Mfr. Model # GBB-12-R
12A Very Fast Acting Ceramic Fuse with 250VAC/125VDC Voltage Rating; GBB Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse features ceramic tube construction with nickel-plated brass endcaps for supplementary overcurrent protection where branch circuit or equivalent applications are not involved.
Show More Close
 

Technical Specifications

Item # 1CC12
Mfr. Model # GBB-12-R
UNSPSC #39121611
Catalog Page 181
Shipping Weight 0.04 lbs
Country of Origin China *
Item Fuse
Fuse Amps 12A
Indicating / Nonindicating Nonindicating
Series GBB
Fuse Voltage Rating 250VAC/125VDC
Fuse Speed Very Fast Acting
Element Single
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC/DC
Length 1-1/4"
Diameter 1/4"
Functionally Equal To Littelfuse 322
Standards CE, UL Guide JFHR2, CSA Certification Class 1422-01
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms