Check Availability
  • EATON BUSSMANN 

    12A Time Delay Melamine Fuse with 600VAC/150VDC Voltage Rating; LP-CC Series

  • Item # 1CX47
  • Mfr. Model # LP-CC-12
12A Time Delay Melamine Fuse with 600VAC/150VDC Voltage Rating; LP-CC Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose, space-saving branch circuit fuse meets most protection requirements up to 30A. It provides faster response to damaging short-circuit currents and a higher interrupting rating than mechanical overcurrent protective devices. Time delay coupled with Class CC current-limiting response provides close sizing on small motor and relay circuits. The yellow color offers easy identification.
Show More Close
 

Technical Specifications

Item # 1CX47
Mfr. Model # LP-CC-12
UNSPSC #39121609
Catalog Page 178
Shipping Weight 0.02 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 12A
Indicating / Nonindicating Nonindicating
Series LP-CC
Fuse Voltage Rating 600VAC/150VDC
Fuse Speed Time Delay
Class CC
Element Dual
Body Material Melamine
Rejection / Nonrejection Rejection
Body Style Cylindrical
Fuse Interrupt Rating 200kA at 600VAC, 20kA at 150VDC
Length 1-1/2"
Diameter 13/32"
Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
* This product's country of origin is subject to change

Compliance and Restrictions