Check Availability
  • EATON BUSSMANN 

    125A Fast Acting Melamine Fuse with 600VAC/DC Voltage Rating; KWS-R Series

  • Item # 1EL35
  • Mfr. Model # KWS-R-125
125A Fast Acting Melamine Fuse with 600VAC/DC Voltage Rating; KWS-R Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is a fast-acting, current-limiting fuse for noninductive loads. It's suitable for use with photovoltaic systems, inverters, and panelboards.
Show More Close
 

Technical Specifications

Item # 1EL35
Mfr. Model # KWS-R-125
UNSPSC #39121607
Shipping Weight 1.5 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 125A
Indicating / Nonindicating Nonindicating
Series KWS-R
Fuse Voltage Rating 600VAC/DC
Fuse Speed Fast Acting
Class RK1
Element Single
Body Material Melamine
Body Style Blade
Rejection / Nonrejection Rejection
Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
Length 9-5/8"
Diameter 1-9/16"
Functionally Equal To Mersen/Ferraz Shawmut A6K-R
Standards CE, UL Guide JDDZ, File E54273, No. 248.12
* This product's country of origin is subject to change

Compliance and Restrictions