Check Availability
  • EATON BUSSMANN 

    125A Fast Acting Fiberglass High Speed Semiconductor Fuses with 600VAC Voltage Rating; KAC Series

  • Item # 1DM65
  • Mfr. Model # KAC-125
125A Fast Acting Fiberglass High Speed Semiconductor Fuses with 600VAC Voltage Rating; KAC Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This semiconductor fuse features fiberglass construction to help in providing high-speed protection.
Show More Close
 

Technical Specifications

Item # 1DM65
Mfr. Model # KAC-125
UNSPSC #39121607
Catalog Page 180
Shipping Weight 0.72 lbs
Country of Origin Mexico *
Item High Speed Semiconductor Fuses
Fuse Amps 125A
Indicating / Nonindicating Nonindicating
Series KAC
Fuse Voltage Rating 600VAC
Fuse Speed Fast Acting
Class High Speed
Element Single
Body Material Fiberglass
Rejection / Nonrejection Nonrejection
Body Style Bolt On
Fuse Interrupt Rating 200kA at 600VAC
Length 5-9/64"
Diameter 1-1/2"
Functionally Equal To Mersen/Ferraz Shawmut A70QS
Standards CE, UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions