Check Availability
  • EATON BUSSMANN 

    10A Fast Acting Melamine Fuse with 600VAC Voltage Rating; KTK-R Series

  • Item # 4XC25
  • Mfr. Model # KTK-R-10
10A Fast Acting Melamine Fuse with 600VAC Voltage Rating; KTK-R Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a melamine tube and nickel-plated brass endcaps, this fast-acting fuse provides general purpose circuit protection. Functional equivalent: Mersen ATMR.
Show More Close
 

Technical Specifications

Item # 4XC25
Mfr. Model # KTK-R-10
UNSPSC #39121609
Catalog Page 178
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 10A
Indicating / Nonindicating Nonindicating
Series KTK-R
Fuse Voltage Rating 600VAC
Fuse Speed Fast Acting
Class CC
Element Single
Body Material Melamine
Rejection / Nonrejection Rejection
Body Style Cylindrical
Fuse Interrupt Rating 200kA at 600VAC
Length 1-1/2"
Diameter 13/32"
Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions