Check Availability
  • EATON BUSSMANN 

    10A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATM Series, Red

  • Item # 1BZ42
  • Mfr. Model # ATM-10
10A Fast Acting, Nonindicating Plastic Fuse with 32VDC Voltage Rating; ATM Series, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fast-acting fuse features plastic body construction and a blade-style design.
Show More Close
 

Technical Specifications

Item # 1BZ42
Mfr. Model # ATM-10
UNSPSC #39121612
Catalog Page 183
Shipping Weight 0.004 lbs
Country of Origin Japan *
Item Fuse
Fuse Amps 10A
Indicating / Nonindicating Nonindicating
Series ATM
Fuse Voltage Rating 32VDC
Fuse Speed Fast Acting
Element Single
Body Material Plastic
Rejection / Nonrejection Nonrejection
Body Style Blade
Fuse Interrupt Rating 1kA at 32VDC
Length 3/4"
Width 7/16"
Depth 5/32"
Diameter Not Applicable
Color Code Red
Standards UL
Functionally Equal To Littelfuse 297
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions