Check Availability
  • EATON BUSSMANN 

    100A Time Delay Ceramic 2-1/4" Fuse with 500VAC Voltage Rating; D125 Series

  • Item # 1EF03
  • Mfr. Model # 100D125
100A Time Delay Ceramic 2-1/4" Fuse with 500VAC Voltage Rating; D125 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse link is designed for the protection of general industrial applications such as power distribution and cable protection. It suits the protection needs of inductive and resistive loads.
Show More Close
 

Technical Specifications

Item # 1EF03
Mfr. Model # 100D125
UNSPSC #39121611
Shipping Weight 1.4 lbs
Country of Origin Slovenia *
Item Fuse
Fuse Amps 100A
Indicating / Nonindicating Nonindicating
Series D125
Fuse Voltage Rating 500VAC
Fuse Speed Time Delay
Element Dual
Class D
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 100kA at 500VAC
Length 2-1/4"
Diameter 1-1/3"
Color Code Red
Functionally Equal To Siemens 5SC2
Standards CE, DIN 49360 Part 2, DIN 49515, Operating Class gL
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions