Check Availability
  • EATON BUSSMANN 

    100A Fast Acting High Speed Semiconductor Fuses with 125VAC/DC Voltage Rating; AFX Series

  • Item # 1EN07
  • Mfr. Model # AFX-100
100A Fast Acting High Speed Semiconductor Fuses with 125VAC/DC Voltage Rating; AFX Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nonindicating fuse features a blade-style body.
Show More Close
 

Technical Specifications

Item # 1EN07
Mfr. Model # AFX-100
UNSPSC #39121608
Catalog Page 180
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item High Speed Semiconductor Fuses
Fuse Amps 100A
Indicating / Nonindicating Nonindicating
Series AFX
Fuse Voltage Rating 125VAC/DC
Fuse Speed Fast Acting
Class High Speed
Element Single
Rejection / Nonrejection Nonrejection
Body Style Blade
Fuse Interrupt Rating 5kA at 250VAC
Length 3-1/2"
Diameter 1-1/8"
Standards Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions