Check Availability
  • EATON BUSSMANN 

    100A Fast Acting Bolt On Solar Fuse with 1500VDC Voltage Rating; PV-01XL Series

  • Item # 41E533
  • Mfr. Model # PV-100A-01XL-B-15
100A Fast Acting Bolt On Solar Fuse with 1500VDC Voltage Rating; PV-01XL Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for protecting and isolating photovoltaic array combiners and disconnects, this fuse is capable of interrupting low overcurrents associated with faulted PV systems.
Show More Close
 

Technical Specifications

Item # 41E533
Mfr. Model # PV-100A-01XL-B-15
UNSPSC #39121612
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Solar Fuse
Fuse Amps 100A
Indicating / Nonindicating Nonindicating
Series PV-01XL
Fuse Voltage Rating 1500VDC
Fuse Speed Fast Acting
Element Single
Class gPV/UL PV
Body Material Ceramic
Rejection / Nonrejection Nonrejection
Body Style Bolt On
Fuse Interrupt Rating 30kA at 1500VDC
Length 188mm
Diameter 43mm
Standards IEC 60269-6, UL 2579, E335324
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions