Check Availability
  • EATON BUSSMANN 

    1-Pole Industrial Fuse Block, AC: 480VAC, DC: 300VDC, 0 to 30A, Series SC

  • Item # 1DP80
  • Mfr. Model # BG3031S
1-Pole Industrial Fuse Block, AC: 480VAC, DC: 300VDC, 0 to 30A, Series SC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse block features a screw/slip-on connector, bolt-down mounting application, and an open fuse block design. It also features a blown fuse indicator.
Show More Close
 

Technical Specifications

Item # 1DP80
Mfr. Model # BG3031S
UNSPSC #39121411
Catalog Page 185
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Fuse Block or Fuse Holder Type Fuse Block
Item Fuse Block
Fuse Type Industrial
Fuse UL Class G
Amp Range of Fuse Block or Holder 0 to 30A
Fuse Block or Holder AC Voltage Rating 480VAC
Fuse Block or Holder DC Voltage Rating 300VDC
Number of Poles 1
For Fuse Series SC
Series BG
Indicating / Nonindicating Nonindicating
Fuse Block Design Open
Mounting Style Bolt Down
Connector Type Screw
Wire Size 14 to 10 AWG
Height 1.22"
Width 0.86"
Length 3.00"
Standards rUL, CSA Certified, CE
* This product's country of origin is subject to change

Welcome Sign In