Check Availability
  • EATON BUSSMANN 

    1-Pole High Speed Semiconductor Fuse Block, AC: 600VAC, DC: 600VDC, 450 to 600A, Series FWA, FWH, FW

  • Item # 1EN88
  • Mfr. Model # 1BS104
1-Pole High Speed Semiconductor Fuse Block, AC: 600VAC, DC: 600VDC, 450 to 600A, Series FWA, FWH, FW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse block is compatible with fuses up to 1000 Volts and 600 Amps.
Show More Close
 

Technical Specifications

Item # 1EN88
Mfr. Model # 1BS104
UNSPSC #39121411
Shipping Weight 2.07 lbs
Country of Origin Mexico *
Fuse Block or Fuse Holder Type Fuse Block
Item Fuse Block
Fuse Type High Speed Semiconductor
Fuse UL Class T
Amp Range of Fuse Block or Holder 450 to 600A
Fuse Block or Holder AC Voltage Rating 600VAC
Fuse Block or Holder DC Voltage Rating 600VDC
Number of Poles 1
For Fuse Series FWA, FWH, FWx, KAC, KAC, KBC, JJN, JJS, R11C, CGL
Series 1BS
Fuse Block Design Open
Mounting Style DIN Rail
Wire Size 4 AWG to 500 MCM
Height 2.91"
Width 2.86"
Length 4.00"
* This product's country of origin is subject to change

Compliance and Restrictions