Check Availability
  • EATON BUSSMANN 

    1-Pole Glass and Ceramic Fuse Holder, AC: 250VAC, DC: 32VDC, 1 to 16A, Series GDA, GDB, GDC, GMA, GM

  • Item # 6F456
  • Mfr. Model # HTB-22M-R
1-Pole Glass and Ceramic Fuse Holder, AC: 250VAC, DC: 32VDC, 1 to 16A, Series GDA, GDB, GDC, GMA, GM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This panel mount fuse holder is sold in a package of 5.
Show More Close
 

Technical Specifications

Item # 6F456
Mfr. Model # HTB-22M-R
UNSPSC #39121617
Catalog Page 182
Shipping Weight 0.03 lbs
Country of Origin USA *
Fuse Block or Fuse Holder Type Fuse Holder
Item Fuse Holder
Fuse Type Glass and Ceramic
Fuse UL Class Not Class Rated
Amp Range of Fuse Block or Holder 1 to 16A
Fuse Block or Holder AC Voltage Rating 250VAC
Fuse Block or Holder DC Voltage Rating 32VDC
Number of Poles 1
For Fuse Series GDA, GDB, GDC, GMA, GMC, GMD, S500, S501, S505, S506
Series HTB
Indicating / Nonindicating Nonindicating
Fuse Block Design Not Applicable
Mounting Style Panel
Body Material Thermoplastic
Connector Type Slip-On
Panel Thickness 19/64"
Height 0.78"
Width 0.19"
Length 0.19"
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In