Check Availability
  • EATON BUSSMANN 

    1-Pole Automotive Fuse Holder, AC: 32VAC, DC: 32VDC, 1 to 20A, Series AGC, SFE

  • Item # 6AYD7
  • Mfr. Model # HHK
1-Pole Automotive Fuse Holder, AC: 32VAC, DC: 32VDC, 1 to 20A, Series AGC, SFE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse holder offers quick and easy identification and replacement.
Show More Close
 

Technical Specifications

Item # 6AYD7
Mfr. Model # HHK
UNSPSC #39121617
Catalog Page 183
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Fuse Block or Fuse Holder Type Fuse Holder
Item Fuse Holder
Fuse Type Automotive
Fuse UL Class Not Class Rated
Amp Range of Fuse Block or Holder 1 to 20A
Fuse Block or Holder AC Voltage Rating 32VAC
Fuse Block or Holder DC Voltage Rating 32VDC
Number of Poles 1
For Fuse Series AGC, SFE
Series HHK
Indicating / Nonindicating Nonindicating
Fuse Block Design Not Applicable
Mounting Style Inline
Body Material Nylon
Connector Type Lead Wire
Wire Size 14 AWG
Height 0.56"
Width 0.56"
Length 1.60"
* This product's country of origin is subject to change

Compliance and Restrictions