Check Availability
  • EATON BUSSMANN 

    1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 1 to 20A, Series ATM

  • Item # 6AYD5
  • Mfr. Model # HHL
1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 1 to 20A, Series ATM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse holder has an LED blown-fuse indicator that shows when the fuse is blown. It features quick and easy identification and replacement.
Show More Close
 

Technical Specifications

Item # 6AYD5
Mfr. Model # HHL
UNSPSC #39121617
Catalog Page 183
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Fuse Block or Fuse Holder Type Fuse Holder
Item Fuse Holder
Fuse Type Automotive
Fuse UL Class Not Class Rated
Amp Range of Fuse Block or Holder 1 to 20A
Fuse Block or Holder AC Voltage Rating Not Rated
Fuse Block or Holder DC Voltage Rating 32VDC
Number of Poles 1
For Fuse Series ATM
Series HHL
Indicating / Nonindicating Nonindicating
Fuse Block Design Not Applicable
Mounting Style Inline
Body Material Rubber
Connector Type Lead Wire
Wire Size 16 AWG
Height 0.59"
Width 0.41"
Length 1.56"
Features Cover
Standards RoHS 2002/95/EC
* This product's country of origin is subject to change

Compliance and Restrictions