Check Availability
  • EATON BUSSMANN 

    1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 1 to 20A, Series ATC

  • Item # 6AYD2
  • Mfr. Model # HHC
1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 1 to 20A, Series ATC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse holder has an LED blown-fuse indicator that shows when the fuse is blown. It features quick and easy identification and replacement.
Show More Close
 

Technical Specifications

Item # 6AYD2
Mfr. Model # HHC
UNSPSC #39121617
Catalog Page 183
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Fuse Block or Fuse Holder Type Fuse Holder
Item Fuse Holder
Fuse Type Automotive
Fuse UL Class Not Class Rated
Amp Range of Fuse Block or Holder 1 to 20A
Fuse Block or Holder AC Voltage Rating Not Rated
Fuse Block or Holder DC Voltage Rating 32VDC
Number of Poles 1
For Fuse Series ATC
Series HHC
Indicating / Nonindicating Nonindicating
Fuse Block Design Not Applicable
Mounting Style Inline
Body Material Rubber
Connector Type Lead Wire
Wire Size 16 AWG
Height 0.62"
Width 0.90"
Length 1.12"
* This product's country of origin is subject to change

Compliance and Restrictions