Check Availability
  • EATON BUSSMANN 

    1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 20 to 60A, Series MAXI

  • Item # 5KDK4
  • Mfr. Model # HHX
1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 20 to 60A, Series MAXI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The firewall mounting hole permits two or more holders to be mounted together. The cover comes with a removable strap.
Show More Close
 

Technical Specifications

Item # 5KDK4
Mfr. Model # HHX
UNSPSC #39121411
Catalog Page 183
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Fuse Block or Fuse Holder Type Fuse Holder
Item Fuse Holder
Fuse Type Automotive
Fuse UL Class Not Class Rated
Amp Range of Fuse Block or Holder 20 to 60A
Fuse Block or Holder AC Voltage Rating Not Rated
Fuse Block or Holder DC Voltage Rating 32VDC
Number of Poles 1
For Fuse Series MAXI
Series HHX
Indicating / Nonindicating Nonindicating
Fuse Block Design Not Applicable
Mounting Style Inline
Body Material Polycarbonate
Connector Type Lead Wire
Wire Size 6 AWG
Height 1.37"
Width 3.35"
Length 7.40"
Standards RoHS
* This product's country of origin is subject to change

Compliance and Restrictions