Check Availability
  • EATON BUSSMANN 

    1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 3 to 30A, Series ATC

  • Item # 1CV56
  • Mfr. Model # HHD
1-Pole Automotive Fuse Holder, AC: Not Rated, DC: 32VDC, 3 to 30A, Series ATC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse holder has an LED blown-fuse indicator that shows when the fuse is blown. It features quick and easy identification and replacement.
Show More Close
 

Technical Specifications

Item # 1CV56
Mfr. Model # HHD
UNSPSC #39121617
Catalog Page 183
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Fuse Block or Fuse Holder Type Fuse Holder
Item Fuse Holder
Fuse Type Automotive
Fuse UL Class Not Class Rated
Amp Range of Fuse Block or Holder 3 to 30A
Fuse Block or Holder AC Voltage Rating Not Rated
Fuse Block or Holder DC Voltage Rating 32VDC
Number of Poles 1
For Fuse Series ATC
Series HHD
Indicating / Nonindicating Nonindicating
Fuse Block Design Not Applicable
Mounting Style Inline
Connector Type Lead Wire
Wire Size 12 AWG
Height 0.41"
Width 1.00"
Length 9.75"
* This product's country of origin is subject to change

Compliance and Restrictions