Check Availability
  • EATON BUSSMANN 

    1/10A Time Delay Fiberglass Fuse with 250VAC/125VDC Voltage Rating; FRN-R Series

  • Item # 6F201
  • Mfr. Model # FRN-R-1/10
1/10A Time Delay Fiberglass Fuse with 250VAC/125VDC Voltage Rating; FRN-R Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuse is designed to help in protecting against motor overload, ground fault, and short-circuits. It also helps to improve blackout prevention and offers protection against burnout from single phasing on three phase systems.

The overload element provides protection against low-level overcurrent of overloads, and will hold an overload 5 times greater than the ampere rating of the fuse for a minimum of 10 seconds.
Show More Close
 

Technical Specifications

Item # 6F201
Mfr. Model # FRN-R-1/10
UNSPSC #39121604
Catalog Page 177
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 1/10A
Indicating / Nonindicating Nonindicating
Series FRN-R
Fuse Voltage Rating 250VAC/125VDC
Fuse Speed Time Delay
Element Dual
Class RK5
Body Material Fiberglass
Rejection / Nonrejection Rejection
Body Style Cylindrical
Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC
Length 2"
Fuse Holder Code H
Diameter 9/16"
Functionally Equal To Mersen/Ferraz Shawmut TR-R, Littlefuse FLNR
Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
* This product's country of origin is subject to change

Compliance and Restrictions