Check Availability
  • EATON BUSSMANN 

    1-1/2A Time Delay Melamine Fuse with 600VAC Voltage Rating; FNQ-R Series

  • Item # 1CT88
  • Mfr. Model # FNQ-R-1-1/2
1-1/2A Time Delay Melamine Fuse with 600VAC Voltage Rating; FNQ-R Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring nickel-plated brass endcaps, this fuse provides control circuit transformer protection. The current limitation protects downstream components against the damaging thermal and magnetic effects of short-circuit currents.
Show More Close
 

Technical Specifications

Item # 1CT88
Mfr. Model # FNQ-R-1-1/2
UNSPSC #39121609
Catalog Page 178
Shipping Weight 0.02 lbs
Country of Origin Mexico *
Item Fuse
Fuse Amps 1-1/2A
Indicating / Nonindicating Nonindicating
Series FNQ-R
Fuse Voltage Rating 600VAC
Fuse Speed Time Delay
Class CC
Element Dual
Body Material Melamine
Rejection / Nonrejection Rejection
Body Style Cylindrical
Fuse Interrupt Rating 200kA at 600VAC
Length 1-1/2"
Diameter 13/32"
Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions