Check Availability
  • EATON BUSSMANN 

    1-1/2A Time Delay Glass Fuse with 250VAC Voltage Rating; GMC Series

  • Item # 1CJ47
  • Mfr. Model # GMC-1.5-R
1-1/2A Time Delay Glass Fuse with 250VAC Voltage Rating; GMC Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This time-delay fuse offers a low breaking capacity. It features glass body construction, with nickel-plated brass endcaps.
Show More Close
 

Technical Specifications

Item # 1CJ47
Mfr. Model # GMC-1.5-R
UNSPSC #39121604
Catalog Page 182
Shipping Weight 0.1 lbs
Country of Origin China *
Item Fuse
Fuse Amps 1-1/2A
Indicating / Nonindicating Indicating
Series GMC
Fuse Voltage Rating 250VAC
Fuse Speed Time Delay
Element Single
Body Material Glass
Rejection / Nonrejection Nonrejection
Body Style Cylindrical
Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC
Length 20mm
Diameter 5mm
Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239
Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms