Check Availability
  • EATON AEROQUIP 

    Synthetic Rubber Wire Reinforced Hydraulic Hose

  • Item # 46AC90
  • Mfr. Model # FC254-24-50
Synthetic Rubber Wire Reinforced Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AC90
Mfr. Model # FC254-24-50
UNSPSC #40142007
Shipping Weight 30.5 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Wire Reinforced
Hose Inside Dia. (In.) 1-1/2
Hose Length (Ft.) 50
Hose Outside Dia. (In.) 2.13
Operating Pressure (PSI) 4350
Safety Factor 4:1
Min. Bend Radius (In.) 20
Tube Material Synthetic Rubber
Cover Material Dura Tuff(TM) Synthetic Rubber
Reinforcement (4) Spiral Wire
Dash Size -24
Temp. Range (F) -40 Degrees to 260 Degrees
Standards SAE 100R11, EN856 4SH
Application Very High Pressure Hydraulic
* This product's country of origin is subject to change

Compliance and Restrictions