Check Availability
  • EATON AEROQUIP 

    Synthetic Rubber Wire Reinforced Hydraulic Hose

  • Item # 38YK66
  • Mfr. Model # GH781-20X60FT
Synthetic Rubber Wire Reinforced Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YK66
Mfr. Model # GH781-20X60FT
UNSPSC #40142007
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Wire Reinforced
Hose Inside Dia. (In.) 1-1/4
Hose Length (Ft.) 60
Hose Outside Dia. (In.) 1-21/32
Operating Pressure (PSI) 2500
Safety Factor 4:1
Min. Bend Radius (In.) 8-1/4
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement (2) Wire Braid
Dash Size -20
Temp. Range (F) -50 Degrees to 260 Degrees
Standards SAE 100R16 TYPE S, EN857 2SC, ISO 11237-1 TYPE 2SC
Application Hydraulic Systems Service w/ Petroleum and Water BSE Fluids, General Industrial Service
* This product's country of origin is subject to change

Compliance and Restrictions