Check Availability
  • EATON AEROQUIP 

    Synthetic Rubber Hydraulic Hydraulic Hose

  • Item # 472C11
  • Mfr. Model # GH681-4-50
Synthetic Rubber Hydraulic Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 472C11
Mfr. Model # GH681-4-50
UNSPSC #0
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Hydraulic
Hose Inside Dia. (In.) 1/4
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 33/64
Operating Pressure (PSI) 3700
Safety Factor 4:1
Min. Bend Radius (In.) 1-63/64
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Color Black
Reinforcement Wire Braid
Dash Size 4
Temp. Range (F) -50 Degrees to 260 Degrees
Standards EN857 1SC, ABS, EN853 1SN, EN853 1ST, SAE 100R17, SAE 100R1AT
Application Hydraulic Fluid Transfer
* This product's country of origin is subject to change

Compliance and Restrictions