Check Availability
  • EATON AEROQUIP 

    Synthetic Rubber Hydraulic Bulk Hose

  • Item # 40G479
  • Mfr. Model # FC619-16-25
Synthetic Rubber Hydraulic Bulk Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40G479
Mfr. Model # FC619-16-25
UNSPSC #40142007
Shipping Weight 13.53 lbs
Country of Origin USA *
Item Bulk Hose
Type Hydraulic
Hose Inside Dia. (In.) 1
Hose Length (Ft.) 25
Hose Outside Dia. (In.) 1.48
Operating Pressure (PSI) 250
Vacuum Rating (Inches Hg) 28
Safety Factor 4:1
Min. Bend Radius (In.) 3
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement Braid
Dash Size 16
Temp. Range (F) -40 To 275
Standards SAE 100R4
Application Suction/Transfer Applications For Hydraulics
* This product's country of origin is subject to change

Compliance and Restrictions