Check Availability
  • EATON AEROQUIP 

    Synthetic Rubber Bulk On A Reel Hydraulic Hose

  • Item # 10C271
  • Mfr. Model # GH793-16R150
Synthetic Rubber Bulk On A Reel Hydraulic Hose
Qty
  • Web Price
    $2,157.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10C271
Mfr. Model # GH793-16R150
UNSPSC #40142007
Catalog Page 2480
Shipping Weight 154.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Bulk On A Reel
Hose Inside Dia. (In.) 1
Hose Length (Ft.) 150
Hose Outside Dia. (In.) 1.5
Operating Pressure (PSI) 3000
Safety Factor 4:1
Min. Bend Radius (In.) 12
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement 2 Wire Braid
Dash Size 16
Temp. Range (F) -40 To 212
Standards SAE100R2AT TYPE S; EN853 2SN, ISO 1436-1 TYPE 2SN
Application Hydraulic System Service With Petroleum and Water-Base Fluids, General Industrial Service
* This product's country of origin is subject to change

Compliance and Restrictions