Check Availability
  • EATON AEROQUIP 

    Synthetic Rubber Bulk Hydraulic Hose

  • Item # 48ZY70
  • Mfr. Model # FC500-32-03000
Synthetic Rubber Bulk Hydraulic Hose
Qty
  • Web Price
    $4,590.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZY70
Mfr. Model # FC500-32-03000
UNSPSC #40142007
Shipping Weight 102.0 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Bulk
Hose Inside Dia. (In.) 2
Hose Length (Ft.) 25
Hose Outside Dia. (In.) 2-55/64
Operating Pressure (PSI) 5100
Safety Factor 4:1
Min. Bend Radius (In.) 18-3/4
Tube Material Synthetic Rubber
Cover Material Dura Tuff(TM) Synthetic Rubber
Reinforcement (4) Spiral Wire
Dash Size -32
Temp. Range (F) -40 Degrees to 260 Degrees
Standards SAE 100R13
Application Heavy Equipment, Injection Molders
* This product's country of origin is subject to change

Compliance and Restrictions