Check Availability
  • EATON AEROQUIP 

    Split Flange to Male JIC Straight Hydraulic Hose Adapter

  • Item # 39WD94
  • Mfr. Model # FF5541-1616S
Split Flange to Male JIC Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39WD94
Mfr. Model # FF5541-1616S
UNSPSC #31162906
Shipping Weight 0.985 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male JIC
Fitting Thread Size 1 1-5/16"-12
Hydraulic Flange Size 1"
Flange Code 61
Max. Working Pressure (PSI) 3000
Hose Adapter Material Carbon Steel
Length (In.) 4
Finish Trivalent Chromate Zinc
Standards SAE J514, SAE J518
* This product's country of origin is subject to change

Compliance and Restrictions