This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EATON AEROQUIP 

    Portable Hydraulic Hose Crimping Machine, No Pump, External Hydraulic Pressure, Capacity: 5 tons

  • Item # 4VPN1
  • Mfr. Model # ET1000-006
Portable Hydraulic Hose Crimping Machine, No Pump, External Hydraulic Pressure, Capacity: 5 tons

See alternate products available online.

Product Details

This Portable Hydraulic Hose Crimping Machine is ideal for repairing or creating new hydraulic hose lines onsite. Use with compatible fittings and hoses.
Show More Close
 

Technical Specifications

Item # 4VPN1
Mfr. Model # ET1000-006
UNSPSC #27111518
Catalog Page 2483
Shipping Weight 140.0 lbs
Country of Origin USA *
Primary Application - Crimping Hydraulic Hose Crimping
Item Hydraulic Hose Crimping Machine
Mounting - Hose Crimper Portable
Type of Pump - Hydraulic Crimping No Pump, External Hydraulic Pressure
Input Required - Hydraulic Hose Crimping 10,000 psi Hydraulic
Hydraulic Hose Capacity - Crimper 1 and 2 Wire Hoses from 1/4" to 1-1/4"
Max. Crimping Force - Crimper 5 tons
Working Hydraulic Pressure - Crimping 10,000 psi
Oil Capacity (Cu.-In.) 36.00
Height 22"
Width 16"
Depth 14"
Compatible With - Hose Crimping Eaton Crimp Fittings
Includes Die Set, Die Holder Ring, 8 Collets, 5 Spacers, 4 Spacer Rings
* This product's country of origin is subject to change

Welcome Sign In