This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EATON AEROQUIP 

    Portable Hydraulic Hose Crimping Machine, Air Over Hydraulic Pump, Capacity: 10 tons

  • Item # 45EA64
  • Mfr. Model # ET3000-003
Portable Hydraulic Hose Crimping Machine, Air Over Hydraulic Pump, Capacity: 10 tons

See alternate products available online.

Product Details

This Portable Hydraulic Hose Crimping Machine is ideal for repairing or creating new hydraulic hose lines onsite. Use with compatible fittings and hoses.
Show More Close
 

Technical Specifications

Item # 45EA64
Mfr. Model # ET3000-003
UNSPSC #27121503
Catalog Page 2483
Shipping Weight 220.0 lbs
Country of Origin USA *
Primary Application - Crimping Hydraulic Hose Crimping
Item Hydraulic Hose Crimping Machine
Mounting - Hose Crimper Portable
Type of Pump - Hydraulic Crimping Air Over Hydraulic Pump
Input Required - Hydraulic Hose Crimping 60 to 100 psi Compressed Air
Hydraulic Hose Capacity - Crimper 1 and 2 Wire Hoses from 1/4" to 1-1/4"
Max. Crimping Force - Crimper 10 tons
Working Hydraulic Pressure - Crimping 10,000 psi
Height 22-1/2"
Width 11"
Depth 14"
Compatible With - Hose Crimping Eaton Crimp Fittings
Includes Air-Hydraulic Pump, Matchmate Dies, Spacer Rings and Collets
* This product's country of origin is subject to change

Welcome Sign In