Check Availability
  • EATON AEROQUIP 

    ORS to ORS Male/Female Elbow Hydraulic Hose Adapter

  • Item # 38YM83
  • Mfr. Model # FF2098T0606S
ORS to ORS Male/Female Elbow Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YM83
Mfr. Model # FF2098T0606S
UNSPSC #40141734
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Male ORS
Fitting Thread Size 1 11/16"-16
Fitting Thread Type 2 Female ORS
Fitting Thread Size 2 11/16"-16
Max. Working Pressure (PSI) 9000
Hose Adapter Material Carbon Steel
Length (In.) 1.15
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In