Check Availability
  • EATON AEROQUIP 

    ORS to MPT Straight Hydraulic Hose Adapter

  • Item # 38YM55
  • Mfr. Model # FF2031T0406S
ORS to MPT Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YM55
Mfr. Model # FF2031T0406S
UNSPSC #40141734
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male ORS
Fitting Thread Size 1 9/16"-18
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 3/8"-18
Max. Working Pressure (PSI) 5000
Hose Adapter Material Carbon Steel
Length (In.) 1.24
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions