Check Availability
  • EATON AEROQUIP 

    ORS to MNPT 45° Elbow Hydraulic Hose Adapter

  • Item # 38YM80
  • Mfr. Model # FF2093T2020S
ORS to MNPT 45° Elbow Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38YM80
Mfr. Model # FF2093T2020S
UNSPSC #40141734
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 45 Degrees Elbow
Fitting Thread Type 1 Male ORS
Fitting Thread Size 1 1-11/16"-12
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 1-1/4"-11-1/2
Max. Working Pressure (PSI) 3600
Hose Adapter Material Carbon Steel
Length (In.) 1.69
Finish Trivalent Chromate Zinc
Standards SAE J514, J513, J512, J1926, J1453
* This product's country of origin is subject to change

Compliance and Restrictions