Check Availability
Male ORS to Male ORB Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VRR8
Mfr. Model # FF1852T1616S
UNSPSC #40141734
Shipping Weight 0.57 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male ORS
Fitting Thread Size 1 1-7/16"-12
Fitting Thread Type 2 Male ORB
Fitting Thread Size 2 1-5/16"-12
Max. Working Pressure (PSI) 4500
Hose Adapter Material Carbon Steel
Length (In.) 1.98
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In