Check Availability
  • EATON AEROQUIP 

    Male ORS to Male ORB Straight Hydraulic Hose Adapter

  • Item # 4VRP9
  • Mfr. Model # FF1852T0404S
Male ORS to Male ORB Straight Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VRP9
Mfr. Model # FF1852T0404S
UNSPSC #40141734
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male ORS
Fitting Thread Size 1 9/16"-18
Fitting Thread Type 2 Male ORB
Fitting Thread Size 2 7/16"-20
Max. Working Pressure (PSI) 7500
Hose Adapter Material Carbon Steel
Length (In.) 1.13
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions