Check Availability
  • EATON AEROQUIP 

    Male ORS Straight Bulkhead Hydraulic Hose Adapter

  • Item # 4VRJ2
  • Mfr. Model # FF1994T1616S
Male ORS Straight Bulkhead Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VRJ2
Mfr. Model # FF1994T1616S
UNSPSC #40141734
Catalog Page 2484
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape Straight Bulkhead
Fitting Thread Type 1 Male ORS
Fitting Thread Size 1 1-7/16"-12
Fitting Thread Type 2 Male ORS
Fitting Thread Size 2 1-7/16"-12
Max. Working Pressure (PSI) 6000
Hose Adapter Material Carbon Steel
Length (In.) 2.76
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions