Check Availability
  • EATON AEROQUIP 

    Male ORS 90 Degree Elbow Hydraulic Hose Adapter

  • Item # 4VRK2
  • Mfr. Model # FF2035T0808S
Male ORS 90 Degree Elbow Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VRK2
Mfr. Model # FF2035T0808S
UNSPSC #40141734
Catalog Page 2484
Shipping Weight 0.23 lbs
Country of Origin Taiwan *
Item Hydraulic Hose Adapter
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Male ORS
Fitting Thread Size 1 13/16"-16
Fitting Thread Type 2 Male ORS
Fitting Thread Size 2 13/16"-16
Max. Working Pressure (PSI) 9000
Hose Adapter Material Carbon Steel
Length (In.) 1.1
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions