Check Availability
  • EATON AEROQUIP 

    Male ORB to Male JIC 90 Degree Elbow Hydraulic Hose Adapter

  • Item # 4VTH6
  • Mfr. Model # 2062-12-10S
Male ORB to Male JIC 90 Degree Elbow Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VTH6
Mfr. Model # 2062-12-10S
UNSPSC #40141734
Catalog Page 2485
Shipping Weight 0.64 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Male ORB
Fitting Thread Size 1 1-1/16"-12
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 7/8"-14
Max. Working Pressure (PSI) 3500
Hose Adapter Material Carbon Steel
Length (In.) 1.94
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions