Check Availability
  • EATON AEROQUIP 

    Male ORB to Male JIC 90 Degree Elbow Hydraulic Hose Adapter

  • Item # 4VTH3
  • Mfr. Model # 2062-6-10S
Male ORB to Male JIC 90 Degree Elbow Hydraulic Hose Adapter
Qty
  • Web Price
    $6.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VTH3
Mfr. Model # 2062-6-10S
UNSPSC #40141734
Catalog Page 2485
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydraulic Hose Adapter
Fitting Shape 90 Degrees Elbow
Fitting Thread Type 1 Male ORB
Fitting Thread Size 1 9/16"-18
Fitting Thread Type 2 Male JIC
Fitting Thread Size 2 7/8"-14
Max. Working Pressure (PSI) 4000
Hose Adapter Material Carbon Steel
Length (In.) 1.54
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions