Check Availability
  • EATON AEROQUIP 

    Male O-Ring Hose Fitting, 10 Dash

  • Item # 2ZHZ7
  • Mfr. Model # FJ3019-07-1010S
Male O-Ring Hose Fitting, 10 Dash
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZHZ7
Mfr. Model # FJ3019-07-1010S
UNSPSC #40141734
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Male O-Ring Hose Fitting
Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A
Male Thread (In.) 7/8-18
Dash Size 10
Min. Burst Pressure (PSI) 2000
Max. Working Pressure (PSI) 500
Hose Outside Dia. (In.) 0.78
Hose Inside Dia. (In.) 0.5
Material Steel
For Use With Male O-Ring and Short Pilot
Standards SAE J2064
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In