Check Availability
  • EATON AEROQUIP 

    Male NPT to Male NPT Hex Nipple Hydraulic Hose Adapter

  • Item # 4VTJ3
  • Mfr. Model # 2083-6-2S
Male NPT to Male NPT Hex Nipple Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VTJ3
Mfr. Model # 2083-6-2S
UNSPSC #40141734
Catalog Page 2484
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 3/8"-14
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 1/8"-27
Max. Working Pressure (PSI) 8000
Hose Adapter Material Carbon Steel
Length (In.) 1.45
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close