Check Availability
  • EATON AEROQUIP 

    Male NPT to Male NPT Hex Nipple Hydraulic Hose Adapter

  • Item # 4HL74
  • Mfr. Model # 2083-20-20S
Male NPT to Male NPT Hex Nipple Hydraulic Hose Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HL74
Mfr. Model # 2083-20-20S
UNSPSC #40141734
Catalog Page 2484
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Hydraulic Hose Adapter
Fitting Shape Straight
Fitting Thread Type 1 Male NPT
Fitting Thread Size 1 1-1/4"-11-1/2
Fitting Thread Type 2 Male NPT
Fitting Thread Size 2 1-1/4"-11-1/2
Max. Working Pressure (PSI) 3000
Hose Adapter Material Carbon Steel
Length (In.) 2.48
Finish Trivalent Chromate Zinc
Standards SAE/JIC 37 degrees
* This product's country of origin is subject to change

Compliance and Restrictions